The store will not work correctly when cookies are disabled.
S2KR-2EK
Autonics Switches, S2KR Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Key Selector, Non-Flush, __22/25, 2
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
S2KR-2EK |
Item Number |
S2KR-2EK |
Manufacturer |
Autonics |
Product Series |
S2KR |
Family Series |
Autonics Switches, S2KR Series |
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Key |
Selector Function |
Maintained |
Max Voltage |
250 VAC |
Current (A) |
10 A |
Bezel |
Plastic Round |
Operator Color |
Metallic |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP52 |
Approvals |
CE, cURus |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved