S2PR-P3B2BL
Autonics Switches, S2PR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S2PR-P3B2BL

Autonics Switches, S2PR Series
In stock
Item Number
S2PR-P3B2BL
MFG Item Number
S2PR-P3B2BL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, S2PR Series
Item #
S2PR-P3B2BL
Illuminated Push Button (Non-Flush),

S2PR Series Information

  • Switch
  • Pushbutton
  • Illuminated or Non‑Illuminated
  • Red, Green, Yellow, Blue, or White
  • Current Rating: IP52
Pushbutton with a current of 10 Amps. Available in a variety of colors for different functions and indications. Can come with or without LED illumination.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S2PR-P3B2BL
Item Number S2PR-P3B2BL
Manufacturer Autonics
Product Series S2PR
Family Series Autonics Switches, S2PR Series
Nominal Mounting Size 22 mm
Contacts 2NC
Operation Momentary
Lens/Button Shape Round Extended
Lens/Button Color Blue
Operator Size (mm) 28.5 mm
Lamp Type LED
Nominal Lamp Voltage 120 VAC, 208 VAC
Max Voltage 250 VAC
Current (A) 10 A
Terminal Type Fingersafe Screw
Bezel Plastic Round
IP Rating IP52
Rating (A) @ 120/125 VAC 10 A
Rating (A) @ 220-250 VAC 6 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved