The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
S2SRN-L1AYALM
Autonics Switches, S2SR Series
In stock
Item Number
S2SRN-L1AYALM
MFG Item Number
S2SRN-L1AYALM
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Shark Short Lever Selector Switches,
Switch Selector Illuminated or Non‑Illuminated Red, Green, Yellow, Blue, or White Current Rating: IP52 Selector switches with current of 10 Amps. Available in a variety of colors for different functions and indications. Can come with or without LED illumination.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
S2SRN-L1AYALM
Item Number
S2SRN-L1AYALM
Manufacturer
Autonics
Product Series
S2SR
Family Series
Autonics Switches, S2SR Series
Nominal Mounting Size
22 mm
Number Selector Positions
2
Operator Type
Knob
Selector Function
Momentary Spring Return From Right
Contacts
1NO
Max Voltage
250 VAC
Current (A)
10 A
Bezel
Plastic Round
Lamp Type
LED
Lens Color
Yellow
Terminal Type
Fingersafe Screw
IP Rating
IP52
Approvals
CE, cULus
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved