S2SRN-L3ABABDM
Autonics Switches, S2SR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S2SRN-L3ABABDM

Autonics Switches, S2SR Series
In stock
Item Number
S2SRN-L3ABABDM
MFG Item Number
S2SRN-L3ABABDM
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, S2SR Series
Item #
S2SRN-L3ABABDM
Shark Short Lever Selector Switches,

S2SR Series Information

  • Switch
  • Selector
  • Illuminated or Non‑Illuminated
  • Red, Green, Yellow, Blue, or White
  • Current Rating: IP52
Selector switches with current of 10 Amps. Available in a variety of colors for different functions and indications. Can come with or without LED illumination.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S2SRN-L3ABABDM
Item Number S2SRN-L3ABABDM
Manufacturer Autonics
Product Series S2SR
Family Series Autonics Switches, S2SR Series
Nominal Mounting Size 22 mm
Number Selector Positions 2
Operator Type Knob
Selector Function Maintained
Contacts 1NO, 1NC
Max Voltage 250 VAC
Current (A) 10 A
Bezel Plastic Round
Lamp Type LED
Lens Color Blue
Terminal Type Fingersafe Screw
IP Rating IP52
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved