SA-SB1
Autonics Enclosures, SA-SB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SA-SB1

Autonics Enclosures, SA-SB Series
In stock
Item Number
SA-SB1
MFG Item Number
SA-SB1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, SA-SB Series
Item #
SA-SB1
Switch Box, Square, 1 Switch Hole,

SA-SB Series Information


Specifications

Specifications
Nominal Depth 70 "
Ships Factory Direct No
Manufacturer Part Number SA-SB1
Item Number SA-SB1
Manufacturer Autonics
Product Series SA-SB
Family Series Autonics Enclosures, SA-SB Series
Number of Holes 1
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Comments For 22 and 25 Control Switches
Net Weight 0.325 lbs
Gross Weight 0.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved