SA-SB2
Autonics Enclosures, SA-SB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SA-SB2

Autonics Enclosures, SA-SB Series
In stock
Item Number
SA-SB2
MFG Item Number
SA-SB2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, SA-SB Series
Item #
SA-SB2
Switch Box, Square, 2 Switch Holes,

SA-SB Series Information


Specifications

Specifications
Nominal Depth 70 "
Ships Factory Direct No
Manufacturer Part Number SA-SB2
Item Number SA-SB2
Manufacturer Autonics
Product Series SA-SB
Family Series Autonics Enclosures, SA-SB Series
Number of Holes 2
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Nominal Height 70 "
Nominal Width 136 "
Window/Clear Cover No
Latching Mechanism Screws
Comments For 22 and 25 Control Switches
Net Weight 0.49 lbs
Gross Weight 0.58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved