SA-SB5
Autonics Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SA-SB5

Autonics Enclosures
In stock
Item Number
SA-SB5
MFG Item Number
SA-SB5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
SA-SB5
Switch Box, Square, 5 Switch Holes,

Series Information


Specifications

Specifications
Nominal Depth 70 "
Ships Factory Direct No
Manufacturer Part Number SA-SB5
Item Number SA-SB5
Manufacturer Autonics
Family Series Autonics Enclosures
Number of Holes 5
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Nominal Height 70 "
Nominal Width 286 "
Window/Clear Cover No
Latching Mechanism Screws
Comments For 22 and 25 Control Switches
Net Weight 0.985 lbs
Gross Weight 1.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved