SA-TB2
Autonics Enclosures, SA-TB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SA-TB2

Autonics Enclosures, SA-TB Series
In stock
Item Number
SA-TB2
MFG Item Number
SA-TB2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, SA-TB Series
Item #
SA-TB2
Switch Box, Triangle, 2 Switch

SA-TB Series Information


Specifications

Specifications
Nominal Depth 70 "
Ships Factory Direct No
Manufacturer Part Number SA-TB2
Item Number SA-TB2
Manufacturer Autonics
Product Series SA-TB
Family Series Autonics Enclosures, SA-TB Series
Number of Holes 2
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Nominal Height 70 "
Nominal Width 136 "
Window/Clear Cover No
Latching Mechanism Screws
Comments For 22 and 25 Control Switches
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved