SF2ER-B2
Autonics Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SF2ER-B2

Autonics Switches
In stock
Item Number
SF2ER-B2
MFG Item Number
SF2ER-B2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
SF2ER-B2
Safety, Emergence Switch Nameplate,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SF2ER-B2
Item Number SF2ER-B2
Manufacturer Autonics
Family Series Autonics Switches
Switch Type Pushbutton
Legend Emergency Off
Hole Size 25 mm
Shape Round
Letter Color Black
Background Color Yellow
Legend Location Bottom, Top
Height 3.54 "
Width 3.54 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved