SF2ER-E1R2B
Autonics Switches, SF2ER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SF2ER-E1R2B

Autonics Switches, SF2ER Series
In stock
Item Number
SF2ER-E1R2B
MFG Item Number
SF2ER-E1R2B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, SF2ER Series
Item #
SF2ER-E1R2B
Safety, Emergence Stops, RED, Head

SF2ER Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SF2ER-E1R2B
Item Number SF2ER-E1R2B
Manufacturer Autonics
Product Series SF2ER
Family Series Autonics Switches, SF2ER Series
Nominal Mounting Size 22 mm
Operation Push Lock-Twist Release
Contacts 2NC
Current (A) 10 A
Lens/Button Shape Round Extended
Lens/Button Color Red
Operator Size (mm) 30 mm
Bezel Plastic Round
Terminal Type Fingersafe Screw
IP Rating IP65
Rating (A) @ 120/125 VAC 10 A
Depth Behind Panel 1.33 "
Rating (A) @ 220-250 VAC 6 A
Approvals CCC, CE, cULus
Net Weight 0.1456 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved