SFC-ER412-L
Autonics Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SFC-ER412-L

Autonics Safety Relays
In stock
Item Number
SFC-ER412-L
MFG Item Number
SFC-ER412-L
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
SFC-ER412-L
Safety Controller, Expansion Unit 4

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SFC-ER412-L
Item Number SFC-ER412-L
Manufacturer Autonics
Family Series Autonics Safety Relays
Type SFC-ER
Applications Contact Expansions
Supply Voltage 24 VDC
Power Consumption (DC) 2.5 W
Termination Spring-Loaded
Torque Setting 1.5 Nm
Mounting DIN Rail
Standards EN13849-1, EN60947-5-1, EN61508, EN62061
Approvals CE, cULus
Net Weight 0.22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved