SFC-N322-2300
Autonics Safety Relays, SFC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SFC-N322-2300

Autonics Safety Relays, SFC Series
In stock
Item Number
SFC-N322-2300
MFG Item Number
SFC-N322-2300
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, SFC Series
Item #
SFC-N322-2300
Safety Controller, Non-contact

SFC Series Information

  • Safety Relay/Safety Controller
  • Slim Size
  • LED Indicators
  • Screw/Screwless Connection Models
  • P Channel FET
Safety relays functional in industrial, commercial and residential settings. Slim size yields easy installation in a variety of locations. Lightweight and portable.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SFC-N322-2300
Item Number SFC-N322-2300
Manufacturer Autonics
Product Series SFC
Family Series Autonics Safety Relays, SFC Series
Type SFC
Applications Safety Controlling
Supply Voltage 24 VDC
Power Consumption (DC) 3.5 W
Instantaneous Contacts 3NO
Auxiliary Contacts 2NC
Termination Screw
Torque Setting 1.5 Nm
Mounting DIN Rail
Standards EN60947-5-1, EN61508, EN62061
Approvals CE, cULus
Net Weight 0.22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved