SFC-R212-L
Autonics Safety Relays, SFC-R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SFC-R212-L

Autonics Safety Relays, SFC-R Series
In stock
Item Number
SFC-R212-L
MFG Item Number
SFC-R212-L
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, SFC-R Series
Item #
SFC-R212-L
Safety Controller, Relay unit, 2

SFC-R Series Information

  • Safety Relay Unit
  • Slim Size
  • LED Indicators
  • Screw/Screwless Connection
  • P Channel FET
Safety relay units for safely controlling and monitoring machines and circuits. Ensures proper voltages and currents are met and will indicate if there are issues within the system. Compact in size for easy implementation in crowded areas. Useful in both industrial and commercial settings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SFC-R212-L
Item Number SFC-R212-L
Manufacturer Autonics
Product Series SFC-R
Family Series Autonics Safety Relays, SFC-R Series
Type SFC
Applications Safety Controlling
Supply Voltage 24 VDC
Power Consumption (DC) 4 W
Instantaneous Contacts 2NO
Auxiliary Contacts 1NC
Termination Spring-Loaded
Torque Setting 1.5 Nm
Mounting DIN Rail
Standards EN60947-5-1, EN61508, EN62061
Approvals CE, cULus
Net Weight 0.1763 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved