SFC-R412
Autonics Safety Relays, SFC-R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SFC-R412

Autonics Safety Relays, SFC-R Series
In stock
Item Number
SFC-R412
MFG Item Number
SFC-R412
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, SFC-R Series
Item #
SFC-R412
Safety Controller, Relay unit, 4

SFC-R Series Information

  • Safety Relay Unit
  • Slim Size
  • LED Indicators
  • Screw/Screwless Connection
  • P Channel FET
Safety relay units for safely controlling and monitoring machines and circuits. Ensures proper voltages and currents are met and will indicate if there are issues within the system. Compact in size for easy implementation in crowded areas. Useful in both industrial and commercial settings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SFC-R412
Item Number SFC-R412
Manufacturer Autonics
Product Series SFC-R
Family Series Autonics Safety Relays, SFC-R Series
Type SFC
Applications Safety Controlling
Supply Voltage 24 VDC
Power Consumption (DC) 4 W
Instantaneous Contacts 4NO
Auxiliary Contacts 1NC
Termination Screw
Torque Setting 1.5 Nm
Mounting DIN Rail
Standards EN60947-5-1, EN61508, EN62061
Approvals CE, cULus
Net Weight 0.2425 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved