The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SFL20-12
Autonics Light Curtains, SFL Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Light Curtains, SFL Series
Safety Light Curtains, Through-beam,
Light Curtain Receiver Approvals: CE; cULus IP Rating: IP65; IP67 Response Time in Milliseconds Safety light curtains protect both humans and machines in commercial and industrial applications. Supply voltage of 24 VDC and can detect finger, hand, and body. Contains built‑in safety functions.
Specifications
Specifications
Protected Field (Height)
1,863 mm
Ships Factory Direct
No
Manufacturer Part Number
SFL20-12
Item Number
SFL20-12
Manufacturer
Autonics
Product Series
SFL
Family Series
Autonics Light Curtains, SFL Series
Type
Receiver
Safety Rated
Yes
Supply Voltage
24 VDC
Operating Range
0.2-15 m
Response Time
9 ms
Muting
Yes
Blanking
Yes
Manual Reset
Yes
Auto Reset
Yes
EN/IEC 61496-1/-2
Type 4
IP Rating
IP65, IP67
Approvals
CE, cULus
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved