SFL20-16
Autonics Light Curtains, SFL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SFL20-16

Autonics Light Curtains, SFL Series
In stock
Item Number
SFL20-16
MFG Item Number
SFL20-16
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, SFL Series
Item #
SFL20-16
Safety Light Curtains, Through-beam,

SFL Series Information

  • Light Curtain
  • Receiver
  • Approvals: CE; cULus
  • IP Rating: IP65; IP67
  • Response Time in Milliseconds
Safety light curtains protect both humans and machines in commercial and industrial applications. Supply voltage of 24 VDC and can detect finger, hand, and body. Contains built‑in safety functions.

Specifications

Specifications
Protected Field (Height) 1,863 mm
Ships Factory Direct No
Manufacturer Part Number SFL20-16
Item Number SFL20-16
Manufacturer Autonics
Product Series SFL
Family Series Autonics Light Curtains, SFL Series
Type Receiver
Safety Rated Yes
Supply Voltage 24 VDC
Operating Range 0.2-15 m
Response Time 10 ms
Muting Yes
Blanking Yes
Manual Reset Yes
Auto Reset Yes
EN/IEC 61496-1/-2 Type 4
IP Rating IP65, IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved