SR1-1440R-N
Autonics Relays, SR1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SR1-1440R-N

Autonics Relays, SR1 Series
In stock
Item Number
SR1-1440R-N
MFG Item Number
SR1-1440R-N
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, SR1 Series
Item #
SR1-1440R-N
SSR, Heatsink Separated, Single

SR1 Series Information

  • Solid State Relay
  • Single Phase
  • Detachable Heatsink Type
  • Zero‑Cross Turn On
  • Green LED Input Indicator
Compact solid state relays with a universal design for ease of installation and use. Single phase, detachable heatsink type with a high heat dissipation efficiency. Contains ceramic PCB. Can be used in a variety of commercial and industrial settings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SR1-1440R-N
Item Number SR1-1440R-N
Manufacturer Autonics
Product Series SR1
Family Series Autonics Relays, SR1 Series
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 4-30 VDC
Input Polarity DC
Output Voltage 48-480 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 40 A
Termination Screw Terminal
Switching Type Random/Instantaneous
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1606 lbs
Gross Weight 0.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved