SR2-2430
Autonics Relays, SR2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SR2-2430

Autonics Relays, SR2 Series
In stock
Item Number
SR2-2430
MFG Item Number
SR2-2430
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, SR2 Series
Item #
SR2-2430
SSR, Detachable Heatsink Type,

SR2 Series Information

  • Solid State Relay
  • Three‑Phase
  • Two‑Pole
  • Detachable/Integrated Heatsink Type
  • Various Mounting Methods
Solid state relays with green LED light input indicator. High heat dissipation efficiency with overheat prevention. Can be attached by a variety of means to suit many commercial and industrial applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SR2-2430
Item Number SR2-2430
Manufacturer Autonics
Product Series SR2
Family Series Autonics Relays, SR2 Series
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 24 VAC
Input Polarity AC
Output Voltage 48-480 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 30 A
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.6063 lbs
Gross Weight 0.8044 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved