SRC1-1420R-N
Autonics Relays, SRC1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SRC1-1420R-N

Autonics Relays, SRC1 Series
In stock
Item Number
SRC1-1420R-N
MFG Item Number
SRC1-1420R-N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, SRC1 Series
Item #
SRC1-1420R-N
SSR, Slim Heatsink Separated,

SRC1 Series Information

  • Solid State Relay
  • Single Phase
  • Detachable Heatsink Type
  • Mounting Type: Panel Mount
  • Compact
Solid state relays with green LED light status indicator. Contains high heat dissipation efficiency with ceramic PCB. Available in zero cross turn‑on and random turn‑on models. Useful in both industrial and commercial settings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SRC1-1420R-N
Item Number SRC1-1420R-N
Manufacturer Autonics
Product Series SRC1
Family Series Autonics Relays, SRC1 Series
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 4-30 VDC
Input Polarity DC
Output Voltage 48-480 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 20 A
Termination Screw Terminal
Switching Type Random/Instantaneous
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1875 lbs
Gross Weight 0.2625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved