VG-C04W-16E
Autonics Sensors, VG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VG-C04W-16E

Autonics Sensors, VG Series
In stock
Item Number
VG-C04W-16E
MFG Item Number
VG-C04W-16E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, VG Series
Item #
VG-C04W-16E
Vision Sensor, General Inspection,

VG Series Information

  • Light integrated vision sensor
  • Minimized image distortion with global shutter method
  • Proprietary technology to block optical interference to improve optical performance (patent)
  • Various inspection function
  • Inspection test with simulator
  • Saving data to FTP server
  • Protection structure IP67 (IEC standard)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VG-C04W-16E
Item Number VG-C04W-16E
Manufacturer Autonics
Product Series VG
Family Series Autonics Sensors, VG Series
Type Vision Sensor
Number of Horizontal Pixels 752 Pixels
Number of Vertical Pixels 480 Pixels
Chip CMOS
Short Circuit Protection Yes
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Interface Type Ethernet
Number of Connections 2
Connection Type 12 Pin M12 Connector, 8 Pin M12 Connector
Degree of Protection IP67
Operating Temperature 32-113 °F
Approvals CE
Net Weight 0.6038 lbs
Gross Weight 0.9169 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved