VG-C04W-8E
Autonics Sensors, VG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VG-C04W-8E

Autonics Sensors, VG Series
In stock
Item Number
VG-C04W-8E
MFG Item Number
VG-C04W-8E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, VG Series
Item #
VG-C04W-8E
Vision Sensor, General Inspection,

VG Series Information

  • Light integrated vision sensor
  • Minimized image distortion with global shutter method
  • Proprietary technology to block optical interference to improve optical performance (patent)
  • Various inspection function
  • Inspection test with simulator
  • Saving data to FTP server
  • Protection structure IP67 (IEC standard)

Specifications

Specifications
Manufacturer Part Number VG-C04W-8E
Item Number VG-C04W-8E
Manufacturer Autonics
Product Series VG
Family Series Autonics Sensors, VG Series
Number of Horizontal Pixels 752 Pixels
Number of Vertical Pixels 480 Pixels
Chip CMOS
Short Circuit Protection Yes
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Interface Type Ethernet
Number of Connections 2
Degree of Protection IP67
Operating Temperature 32-113 °F
Approvals CE
Net Weight 0.6013 lbs
Gross Weight 0.9144 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved