01057-133
BEI Sensors Encoders, H20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01057-133

BEI Sensors Encoders, H20 Series
In stock
Item Number
01057-133
MFG Item Number
01057-133
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H20 Series
Item #
01057-133
Optical Incremental

H20 Series Information


The H20 is an extremely rugged encoder designed to economically fill the resolution range up to 4096 cycles per turn. This compact unit features a shock resistant disc, heavy duty bearings, and EMI shielding. The H20 conforms to NEMA 4 and 13 requirements. The H20 is also available in a hub shaft style with a flexmount (inset) for easy mounting directly to small motors. Typical applications of the H20 include machine control, process control, agricultural machinery, textile equipment, robotics, food processing, and metering.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01057-133
Item Number 01057-133
Manufacturer BEI Sensors
Product Series H20
Family Series BEI Sensors Encoders, H20 Series
Resolution (PPR) 2,048
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) Yes
Shaft/Bore Size 3/8 "
Model Number XH20DB37SS2048T2ABZC28V/VSM18
Shaft Seal Yes
Shaft Type Single Ended
Pilot 1.25 " Male
Input Voltage 5-28 VDC
Output Voltage 5-28 VDC
Electrical Output Type Line Driver
Termination 10 Pin Connector, Side Exit
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4, NEMA 13
IP Rating IP66
Net Weight 0.75 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved