01070-925
BEI Sensors Encoders, HS35 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01070-925

BEI Sensors Encoders, HS35 Series
In stock
Item Number
01070-925
MFG Item Number
01070-925
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HS35 Series
Item #
01070-925
Optical Incremental Encoder

HS35 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01070-925
Item Number 01070-925
Manufacturer BEI Sensors
Product Series HS35
Family Series BEI Sensors Encoders, HS35 Series
Resolution (PPR) 1,024
Incremental Channels Dual with Complimentary
Shaft/Bore Size 1 "
Model Number HS35F-100-R11-BS-1024-ABZC-28V/V-SCS18-S
Shaft Type Thru
Input Voltage 5-28 VDC
Output Voltage 5-28 VDC
Termination 18 in Cable
Bearings Yes
Operating Temperature -40-80 °C
NEMA Rating NEMA 4, NEMA 13
IP Rating IP65
Approvals CE, cULus, UL
Net Weight 1.125 lbs
Gross Weight 1.333 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved