01080-011
BEI Sensors Encoders, HS35 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01080-011

BEI Sensors Encoders, HS35 Series
In stock
Item Number
01080-011
MFG Item Number
01080-011
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HS35 Series
Item #
01080-011
Optical Absolute

HS35 Series Information


Built on the same rugged design as the incremental model, the HS35 Absolute Encoder is available with various output options including Gray Code and Natural Binary. Designed with cast aluminum housing, a sealed connector and shaft seals, it carries an IP65 environmental rating. With the optional insulating inserts, it can be mounted on smaller diameter shafts. It is designed for either a through shaft mounting or blind shaft mounting with a closed cover to maintain its environmental rating.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01080-011
Item Number 01080-011
Manufacturer BEI Sensors
Product Series HS35
Family Series BEI Sensors Encoders, HS35 Series
Single Turn Resolution 12
Input Power 5-28 VDC
Protocol Parallel Gray
Shaft/Bore Size 1 "
Shaft Seal Yes
Mounting Tether Arm
Connector 19 Pin Bayonet Radial
Explosion Proof No
Duty Industrial
Mounting Style Hollow Shaft
Operating Temperature 0-70 °C
IP Rating IP65
Sensing Optical
Model Number XHS35F100R2SS12GC28V/VCWSM14/19
Net Weight 1.13 lbs
Gross Weight 2.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved