31186-1210
BEI Sensors Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31186-1210

BEI Sensors Encoders
In stock
Item Number
31186-1210
MFG Item Number
31186-1210
This item cannot be canceled or returned
31186-1210 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
31186-1210
Cable & Mating Connector Assembly,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31186-1210
Item Number 31186-1210
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Cable Length 10 '
Termination Wire Leads
Connector Type 8 Pin Circular
Contact Gender Female
Armored No
RoHS No
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved