31186-18100
BEI Sensors Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31186-18100

BEI Sensors Encoders
In stock
Item Number
31186-18100
MFG Item Number
31186-18100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
31186-18100
Cable & Connector Assy M18, 100 Feet

Series Information

Specifications

Specifications
Manufacturer Part Number 31186-18100
Item Number 31186-18100
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Cable Length 100 '
Termination Wire Leads
Connector Type 8 Pin Circular
Contact Gender Female
Armored No
RoHS No
Net Weight 5.82 lbs
Gross Weight 5.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved