31186-1875
BEI Sensors Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31186-1875

BEI Sensors Encoders
In stock
Item Number
31186-1875
MFG Item Number
31186-1875
31186-1875 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
31186-1875
Cable & Connector Assy M18, 75 Feet

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31186-1875
Item Number 31186-1875
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Cable Length 75 '
Termination Wire Leads
Connector Type 8 Pin Circular
Contact Gender Female
Armored No
RoHS No
Net Weight 4.495 lbs
Gross Weight 4.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved