RAL-050-001
BEI Sensors Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RAL-050-001

BEI Sensors Encoders
In stock
Item Number
RAL-050-001
MFG Item Number
RAL-050-001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
RAL-050-001
5M Mating Cable Assembly

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RAL-050-001
Item Number RAL-050-001
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Cable Length 16.4 '
Termination Wire Leads
Connector Type 10 Pin Circular
Contact Gender Female
Armored No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved