1500CL1S7OCX
BW Controls Relays, 1500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1500CL1S7OCX

BW Controls Relays, 1500 Series
In stock
Item Number
1500CL1S7OCX
MFG Item Number
1500CL1S7OCX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 1500 Series
Item #
1500CL1S7OCX
Relay 1500 Series 2 No 0 Nc 120V

1500 Series Information

Specifications

Specifications
Manufacturer Part Number 1500CL1S7OCX
Item Number 1500CL1S7OCX
Manufacturer BW Controls
Product Series 1500
Family Series BW Controls Relays, 1500 Series
Function Pump Up
Control Voltage 110-120 VAC
Output Current 9 A
Output Configuration 2NO
Approvals cURus
Comments Open Chassis;Coil Insulation Class B
Net Weight 1.085 lbs
Gross Weight 1.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved