1500CL2S3N7X
BW Controls Relays, 1500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1500CL2S3N7X

BW Controls Relays, 1500 Series
In stock
Item Number
1500CL2S3N7X
MFG Item Number
1500CL2S3N7X
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 1500 Series
Item #
1500CL2S3N7X
Relay 1500 Series 2 No 0 Nc 240V

1500 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1500CL2S3N7X
Item Number 1500CL2S3N7X
Manufacturer BW Controls
Product Series 1500
Family Series BW Controls Relays, 1500 Series
Function Pump Up
Control Voltage 208-240 VAC
Output Current 9 A
Output Configuration 2NO
Approvals cURus
Comments NEMA 7;Coil Insulation Class B
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved