AEM2333-4
Baldor Motors, AEM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AEM2333-4

Baldor Motors, AEM Series
In stock
Item Number
AEM2333-4
MFG Item Number
AEM2333-4
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, AEM Series
Item #
AEM2333-4
15HP,1760RPM,3PH,60HZ,284U,1030M,

AEM Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number AEM2333-4
Item Number AEM2333-4
Manufacturer Baldor
Product Series AEM
Family Series Baldor Motors, AEM Series
Type Automotive Duty
Horsepower 15 hp
RPM 1,800 RPM
Phase 3
NEMA Frame 284U
Voltage (AC) 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 92.4 %
Full Load Current 18 A
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Overall Length 26.92 "
Comments Approved By Major US Automobile Manufacturers
Net Weight 280 lbs
Gross Weight 315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved