ANFL3510M
Baldor Motors, ANFL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ANFL3510M

Baldor Motors, ANFL Series
In stock
Item Number
ANFL3510M
MFG Item Number
ANFL3510M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, ANFL Series
Item #
ANFL3510M
1HP,1725RPM,1PH,60HZ,56YZ,3524L,TEFC,F1

ANFL Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ANFL3510M
Item Number ANFL3510M
Manufacturer Baldor
Product Series ANFL
Family Series Baldor Motors, ANFL Series
Type Agricultural Duty
Horsepower 1 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 56YZ
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Flange - NEMA 56N
Efficiency % 67 %
Full Load Current 6.5 A
Service Factor 1.15
Inverter Duty No
Motor Type Capacitor Start
Composition Steel
Overall Length 13.55 "
Approvals CSA, UL
Net Weight 40 lbs
Gross Weight 41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved