CDMG2320
Baldor Motors, LIFTING MAGNET GENERATOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDMG2320

Baldor Motors, LIFTING MAGNET GENERATOR Series
In stock
Item Number
CDMG2320
MFG Item Number
CDMG2320
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, LIFTING MAGNET GENERATOR Series
Item #
CDMG2320
20KW,1750RPM,DC,288ATC,DPFG,F2

LIFTING MAGNET GENERATOR Series Information

  • 5~40 Kilowatts
  • 230 VDC Armature
  • DPFG Enclosures
  • Rigid Base
  • UL Recognized; CSA Certified
Baldor Lifting Magnet Generators are designed for crane mounted lifting magnets for recyclers and steel mills.

  • Class H Insulation
  • Compound Wound
  • Heavy Duty Steel Frame
  • Double Sealed Ball Bearings


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number CDMG2320
Item Number CDMG2320
Manufacturer Baldor
Product Series LIFTING MAGNET GENERATOR
Family Series Baldor Motors, LIFTING MAGNET GENERATOR Series
Power Rating (kW) 20 kW
Base RPM 1,750 RPM
Frame 288ATC
Armature Voltage 230 V
Armature Current 87 A
Field Voltage 230 V
Field Current 1.8 A
Enclosure Type Drip Proof Full Guarded
Mounting Type C-Face With Base
Approvals CSA, UL
Net Weight 620 lbs
Gross Weight 600 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved