The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CDP3445-V12
Baldor Motors, PERMANENT MAGNET Series
MFG Item Number
CDP3445-V12
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motors, PERMANENT MAGNET Series
1HP,1800RPM,DC,56C,3435P,TEFC,12v
PERMANENT MAGNET Series Information
1/50~1 Horsepower 12~180 VDC Armature TEFC or TENV Enclosures C‑Face or Rigid Base UL Recognized; CSA Certified Baldor Low Voltage and Subfractional Permanent Magnet DC Motors are used in applications such as conveyors, material handling equipment, packaging machinery, pumps, fans, augers, winches and lifts.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CDP3445-V12
Item Number
CDP3445-V12
Manufacturer
Baldor
Product Series
PERMANENT MAGNET
Family Series
Baldor Motors, PERMANENT MAGNET Series
Horsepower
1 hp
Base RPM
1,800 RPM
Frame
56C
Armature Voltage
12 V
Armature Current
85.6 A
Enclosure Type
Totally Enclosed Fan Cooled
Mounting Type
C-Face With Base
Approvals
CSA, UL
Net Weight
45 lbs
Gross Weight
43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved