CEM3613T
Baldor Motors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEM3613T

Baldor Motors, M Series
In stock
Item Number
CEM3613T
MFG Item Number
CEM3613T
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, M Series
Item #
CEM3613T
5HP,3470RPM,3PH,60HZ,184TC,3630M,TEFC,F1

M Series Information


Specifications

Specifications
Manufacturer Part Number CEM3613T
Item Number CEM3613T
Manufacturer Baldor
Product Series M
Family Series Baldor Motors, M Series
Type General Purpose
Horsepower 5 hp
RPM 3,600 RPM
Phase 3
NEMA Frame 184TC
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 88.5 %
Full Load Current 5.9 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 16.55 "
Net Weight 74 lbs
Gross Weight 78 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved