The store will not work correctly when cookies are disabled.
CHC565A
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
MOTOR, 1HP, 1100RPM, 1PH, 60HZ, 56,
- Designed For Continuous Air‑Over Applications with Moderate Starting Loads
- Termination Panel with Quick Connection for Easier Installation
- Resilient Cushion Rings on a Rugged Steel Base
- Automatic Thermal Overloads
- Capacitor Start (Single Phase)
- Aluminum Endplates
- Reversible Rotation
- Class B Insulation
- Ball Bearings
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CHC565A |
Item Number |
CHC565A |
Manufacturer |
Baldor |
Product Series |
CH |
Family Series |
Baldor Motors, CH Series |
Type |
Fan/Blower Service |
Horsepower |
1 hp |
RPM |
1,200 RPM |
Number of Poles |
6 |
Phase |
1 |
NEMA Frame |
56 |
Voltage (AC) |
115 VAC, 230 VAC |
Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
Enclosure |
Totally Enclosed Air Over |
Mounting Type |
Foot Mount, Rigid |
Full Load Current |
5.3 A |
Service Factor |
1 |
Inverter Duty |
No |
Motor Type |
Capacitor Start |
Bearing Type |
Ball |
Overload Protection |
Automatic |
Overall Length |
13.92 " |
Net Weight |
47 lbs |
Gross Weight |
51 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved