CL3612TM
Baldor Motors, CL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL3612TM

Baldor Motors, CL Series
In stock
Item Number
CL3612TM
MFG Item Number
CL3612TM
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, CL Series
Item #
CL3612TM
5HP,1725RPM,1PH,60HZ,184TC,3646LC,TEFC

CL Series Information

  • Pressure Cast Aluminum End Plates with Ribbed Design for Rigidity
  • Ball Bearings with a Locked Drive End Bearing
  • C‑Face with or without Feet and Drip Cover
  • Heavy‑Gauge Steel Frame
  • 1/6 thru 10 HP


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number CL3612TM
Item Number CL3612TM
Manufacturer Baldor
Product Series CL
Family Series Baldor Motors, CL Series
Type General Purpose
Horsepower 5 hp
RPM 1,800 RPM
Phase 1
NEMA Frame 184TC
Voltage (AC) 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 80 %
Full Load Current 23 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection Manual
Overall Length 18.05 "
Net Weight 101 lbs
Gross Weight 102 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved