CL5023A
Baldor Motors, CXP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL5023A

Baldor Motors, CXP Series
In stock
Item Number
CL5023A
MFG Item Number
CL5023A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, CXP Series
Item #
CL5023A
Baldor Motor

CXP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL5023A
Item Number CL5023A
Manufacturer Baldor
Product Series CXP
Family Series Baldor Motors, CXP Series
Type Explosion Proof
Horsepower 1 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 56C
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Explosion Proof
Mounting Type C-Face Footed
Efficiency % 67 %
Full Load Current 6.5 A
Service Factor 1
Inverter Duty No
Class/Group Class I and II Group D, F, G
Overall Length 15.17 "
Approvals CSA, UL
Net Weight 48 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved