CM3538
Baldor Motors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM3538

Baldor Motors, M Series
In stock
Item Number
CM3538
MFG Item Number
CM3538
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, M Series
Item #
CM3538
.5HP,1720RPM,3PH,60HZ,56C,3416M,TEFC,F1

M Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CM3538
Item Number CM3538
Manufacturer Baldor
Product Series M
Family Series Baldor Motors, M Series
Type General Purpose
Horsepower 1/2 hp
RPM 1,800 RPM
Phase 3
NEMA Frame 56C
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 74 %
Full Load Current 1 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 11.35 "
Net Weight 23 lbs
Gross Weight 23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved