CM3541
Baldor Motors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM3541

Baldor Motors, M Series
In stock
Item Number
CM3541
MFG Item Number
CM3541
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, M Series
Item #
CM3541
.75HP,3450RPM,3PH,60HZ,56C,3413M,TEFC,F1

M Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CM3541
Item Number CM3541
Manufacturer Baldor
Product Series M
Family Series Baldor Motors, M Series
Type General Purpose
Horsepower 3/4 hp
RPM 3,600 RPM
Phase 3
NEMA Frame 56C
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 74 %
Full Load Current 1.3 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 11.35 "
Net Weight 22 lbs
Gross Weight 22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved