DMG2340
Baldor Motors, LIFTING MAGNET GENERATOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DMG2340

Baldor Motors, LIFTING MAGNET GENERATOR Series
In stock
Item Number
DMG2340
MFG Item Number
DMG2340
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, LIFTING MAGNET GENERATOR Series
Item #
DMG2340
40KW/1750RPM/DC/DPFG/NEMA AD329AT

LIFTING MAGNET GENERATOR Series Information

  • 5~40 Kilowatts
  • 230 VDC Armature
  • DPFG Enclosures
  • Rigid Base
  • UL Recognized; CSA Certified
Baldor Lifting Magnet Generators are designed for crane mounted lifting magnets for recyclers and steel mills.

  • Class H Insulation
  • Compound Wound
  • Heavy Duty Steel Frame
  • Double Sealed Ball Bearings


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number DMG2340
Item Number DMG2340
Manufacturer Baldor
Product Series LIFTING MAGNET GENERATOR
Family Series Baldor Motors, LIFTING MAGNET GENERATOR Series
Power Rating (kW) 40 kW
Base RPM 1,750 RPM
Frame 329AT
Armature Voltage 230 V
Armature Current 174 A
Field Voltage 230 V
Field Current 3.7 A
Enclosure Type Drip Proof Full Guarded
Mounting Type Rigid
Approvals CSA, UL
Net Weight 910 lbs
Gross Weight 910 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved