The store will not work correctly when cookies are disabled.
EL11304
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
.5HP,1725RPM,1PH,60HZ,56,3424LC,ODP,F1,N
- Heavy Duty Base Seam Welded to the Frame
- Dynamically Balanced Rotors
- Heavy Gauge Steel Frame
- Ball Bearings
- 1/12 thru 15 Hp
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EL1304 |
Item Number |
EL11304 |
Manufacturer |
Baldor |
Product Series |
L |
Family Series |
Baldor Motors, L Series |
Type |
General Purpose |
Horsepower |
1/2 hp |
RPM |
1,800 RPM |
Phase |
1 |
NEMA Frame |
56 |
Voltage (AC) |
115 VAC, 230 VAC |
Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Foot Mount, Rigid |
Efficiency % |
78.5 % |
Full Load Current |
2.3 A |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
11 " |
Net Weight |
31 lbs |
Gross Weight |
32 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved