The store will not work correctly when cookies are disabled.
EM3714T-G
Baldor Motors, M-G Series
MFG Item Number
EM3714T-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
10HP,1760RPM,3PH,60HZ,215T,3750M
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
EM3714T-G |
Item Number |
EM3714T-G |
Manufacturer |
Baldor |
Product Series |
M-G |
Family Series |
Baldor Motors, M-G Series |
Type |
Fan/Blower Service, High Efficiency |
Horsepower |
10 hp |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
NEMA Frame |
215T |
Voltage (AC) |
208-230 VAC, 460 VAC |
Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount, Rigid |
Efficiency % |
91.7 % |
Full Load Current |
12 A |
Service Factor |
1.15 |
Inverter Duty |
Yes |
Bearing Type |
Re-Greasable |
Overall Length |
20.51 " |
Comments |
AEGIS Bearing Protection Ring Installed Internally |
Net Weight |
156 lbs |
Gross Weight |
156 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved