VL1303A
Baldor Motors, JL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VL1303A

Baldor Motors, JL Series
In stock
Item Number
VL1303A
MFG Item Number
VL1303A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, JL Series
Item #
VL1303A
Motor

JL Series Information

  • Diecast Aluminum End Plates with Machined Steel Bearing Seat Insert
  • 1/3 thru 3 HP
  • Foot Mounted
  • Open Drip Proof
  • Single Phase

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VL1303A
Item Number VL1303A
Manufacturer Baldor
Product Series JL
Family Series Baldor Motors, JL Series
Type General Purpose
Horsepower 1/2 hp
RPM 3,600 RPM
Phase 1
NEMA Frame 56C
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Type C-Face Footless
Efficiency % 66 %
Full Load Current 3.5 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection Automatic
Overall Length 11.22 "
Net Weight 26 lbs
Gross Weight 26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved