VNM3538
Baldor Motors, VM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VNM3538

Baldor Motors, VM Series
In stock
Item Number
VNM3538
MFG Item Number
VNM3538
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, VM Series
Item #
VNM3538
Motor

VM Series Information


Specifications

Specifications
Manufacturer Part Number VNM3538
Item Number VNM3538
Manufacturer Baldor
Product Series VM
Family Series Baldor Motors, VM Series
Type General Purpose
Horsepower 1/2 hp
RPM 1,800 RPM
Phase 3
NEMA Frame 56C
Voltage (AC) 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type C-Face Footless
Efficiency % 74 %
Full Load Current 1 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 10.25 "
Net Weight 22 lbs
Gross Weight 22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved