3200I/32LN
Bardac Drives, 3200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3200I/32LN

Bardac Drives, 3200 Series
In stock
Item Number
3200I/32LN
MFG Item Number
3200i/32LN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, 3200 Series
Item #
3200I/32LN
Drive, DC, 3.0HP@120V, 6.0HP@240V

3200 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3200i/32LN
Item Number 3200I/32LN
Manufacturer Bardac
Product Series 3200
Family Series Bardac Drives, 3200 Series
Input Voltage (AC) 120 VAC, 240 VAC
Output Armature Voltage (DC) 90 VDC, 180 VDC
Max HP @ 90 VDC Armature 3 hp
Max HP @ 180 VDC Armature 6 hp
Input Phase 1
Output Field Current (DC) 2 A
Max Armature Current (DC) 32 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen No
Feedback Types Armature, Tachometer
Operator Controls Not Available
Package Chassis
Temperature Range (F) 14-104 °F
Approvals CE
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 4.19 lbs
Gross Weight 4.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved