3200I/48LL
Bardac Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3200I/48LL

Bardac Drives
In stock
Item Number
3200I/48LL
MFG Item Number
3200i/48LL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Series
Item #
3200I/48LL
Drive, DC, 7.5HP@240V, 10HP@415V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3200i/48LL
Item Number 3200I/48LL
Manufacturer Bardac
Family Series Bardac Drives
Input Voltage (AC) 240 VAC, 415 VAC
Output Armature Voltage (DC) 180 VDC, 320 VDC
Max HP @ 180 VDC Armature 7.5 hp
Input Phase 1
Output Field Current (DC) 2 A
Max Armature Current (DC) 48 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 380 VDC
Output Field VDC 100 VDC, 175 VDC, 200 VDC, 350 VDC
Field Supply Fixed
Regen No
Feedback Types Armature, Tachometer
Operator Controls Not Available
Package Chassis
Temperature Range (F) 14-104 °F
Approvals CE
Nominal Armature VDC 320 VDC, 180 VDC
Net Weight 4.19 lbs
Gross Weight 4.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved