3600XRI/32C132
Bardac Drives, 3600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3600XRI/32C132

Bardac Drives, 3600 Series
In stock
Item Number
3600XRI/32C132
MFG Item Number
3600XRi/32C132
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, 3600 Series
Item #
3600XRI/32C132
Drive, DC, 6.0HP@240V, 10HP@480V

3600 Series Information

  • 4‑Q Regen, Reversing Models
  • Separate Adjustable Current Limits Motor/Brake
  • Momentary Contact for Reversing Applications

Specifications

Specifications
Manufacturer Part Number 3600XRi/32C132
Item Number 3600XRI/32C132
Manufacturer Bardac
Product Series 3600
Family Series Bardac Drives, 3600 Series
Input Voltage (AC) 240 VAC, 480 VAC
Output Armature Voltage (DC) 180 VDC, 360 VDC
Max HP @ 180 VDC Armature 6 hp
Input Phase 1
Output Field Current (DC) 2 A
Max Armature Current (DC) 32 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 380 VDC
Output Field VDC 100 VDC, 200 VDC, 400 VDC
Field Supply Fixed
Regen Yes
Feedback Types Armature, Tachometer
Operator Controls Not Available
Package Chassis
Temperature Range (F) 14-113 °F
Approvals CE
Nominal Armature VDC 360 VDC, 180 VDC
Net Weight 1.2 lbs
Gross Weight 1.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved