K1220I
Bardac Drives, K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K1220I

Bardac Drives, K Series
In stock
Item Number
K1220I
MFG Item Number
K1220i
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, K Series
Item #
K1220I
Drive, DC, 1.0HP@120V, 2.0HP@240V

K Series Information

  • IP20 Enclosure
  • Output for Ramps, Speed Demand, and Current Demand
  • Inputs for Ramped Speed, and Unramped Speed, and Torque (Current)
K‑Series single phase DC drives Up to 2 horsepower 4‑Quadrant Reversing Regenerative & Non‑regenerative Isolated & Non‑isolated Control Enclosed, DIN rail mounting drives in elegant compact packages for both stand alone and systems applications. Features include plug‑in screw terminals, dual 115 & 230 volts, 50/60Hz supply, armature volts or tach feedback and optional interface to the drive.web Internet accessible distributed control technology.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K1220i
Item Number K1220I
Manufacturer Bardac
Product Series K
Family Series Bardac Drives, K Series
Input Voltage (AC) 120 VAC, 240 VAC
Output Armature Voltage (DC) 90 VDC, 180 VDC
Max HP @ 90 VDC Armature 1 hp
Max HP @ 180 VDC Armature 2 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 12.2 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen No
Feedback Types Armature, Tachometer
Operator Controls Not Available
Package Enclosed
Temperature Range (F) 14-104 °F
IP Rating IP20
Approvals CE, cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 1.105 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved