PL700/1650
Bardac Drives, PL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PL700/1650

Bardac Drives, PL Series
In stock
Item Number
PL700/1650
MFG Item Number
PL700/1650
Series
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, PL Series
Item #
PL700/1650
Drive, DC, 500HP@240V, 1000HP@480V

PL Series Information

  • Built‑In Automatic Field Controller
  • Total Digital Control
  • Easy Configuration Saving and Cloning

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number PL700/1650
Item Number PL700/1650
Manufacturer Bardac
Product Series PL
Family Series Bardac Drives, PL Series
Input Voltage (AC) 240 VAC, 480 VAC
Input Current (AC) 1,350 A
Output Armature Voltage (DC) 240 VDC, 500 VDC
Max HP @ 240 VDC Armature 500 hp
Max HP @ 500 VDC Armature 1,000 hp
Input Phase 3
Output Field Current (DC) 64 A
Max Armature Current (DC) 1,650 A
Nominal Field Voltage (DC) 250 VDC, 380 VDC
Output Field VDC 200 VDC, 400 VDC
Field Supply Regulated
Regen No
Feedback Types Armature, Encoder, Tachometer
Operator Controls Built In
Package Chassis
Temperature Range (F) 32-104 °F
Approvals CE, cUL, UL
Nominal Armature VDC 250 VDC, 500 VDC
Net Weight 285 lbs
Gross Weight 285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved